1-3/8 in. Hole Saw
1-3/8 in. Hole Saw
Frequently Purchased Together
Product Details
- Used on 1-1/2" taps
- These tungsten carbide tipped hole saws perform several taps on PVC and asbestos cement
- Carbide tipped hole saws for use with the Aqua-Tap machine
- They are not designed to tap through hard steels such as carbon and stainless steel
- They will also perform a few ductile iron taps
Specifications
- Blade Material:
- Tungsten Carbide
- Diameter:
- 1-3/8 in
- Material:
- Steel
- Saw Type:
- Hole
- Tap Size:
- 1-1/2 in
- Tool Type:
- Hole Saw