Ductile Iron/Steel/Plastic Hot Tap Kit
Ductile Iron/Steel/Plastic Hot Tap Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 18 volt DeWalt® cordless drill, 12 volt and 110 volt chargers, cutters, corp. stop adapters, coupon ejector, and carrying case
- Iron pipe size and copper type size corp adapters are also included
- Performs taps (through corp. stops) for 3/4", 1", 1 1/2", and 2" service lines
Documents
Specifications
- Material:
- Ductile Iron, Plastic, Steel
- Material Type:
- PVC
- Number of Tools Included:
- 1
- Tool Type:
- Tap Set