Aqua Tap Hot Tap Kit AATKKIT

DESCRIPTION

  • Includes 18 volt DeWalt® cordless drill, 12 volt and 110 volt chargers, cutters, corp. stop adapters, coupon ejector, and carrying case
  • Iron pipe size and copper type size corp adapters are also included
  • Performs taps (through corp. stops) for 3/4", 1", 1 1/2", and 2" service lines

Aqua Tap Hot Tap Kit

AATKKIT

Material:

SPECIFICATIONS

Material
Ductile Iron, Plastic, Steel
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS