1 in. Plastic Union

Part #AQU7041  |  Item #3402389  |  Manufacturer Part #7041

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #AQU7041 | Item #3402389 | Mfr. Part #7041

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Union

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Size: 1 in