DESCRIPTION

Aqualine 3/4 in. FHT x FIP Brass Swivel Adapter

AQUHPF12

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
FIP
End Connections
FHT x FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass