Aqualine
3/4 in Cross Handle Angle Supply Stop Valve
Part #AQUAVU075 | Item #3178970 | Manufacturer Part #AVU075
Call for Pricing
EACH
Valve Size:
Product Details
Documents
Specifications
End Connection 1: FPT
End Connection 2: FPT
End Connections: FPT
Flow Rate: 190 gpm
Handle Type: Cross
IAPMO Listed: No
Material: Brass
Maximum Pressure: 150 psi
NSF Certified: No
UL Listed: No
Valve Size: 3/4 in
Valve Type: Angle Supply Stop Valve