3/4 in. FGHT Brass Adapter

You last purchased this on
 
Aqualine

3/4 in. FGHT Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqualine

3/4 in. FGHT Brass Adapter

  • Fast #
  • Part #AQUHPF7
  • Item #3178995
  • Manufacturer Part #HPF7
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FGHT
End Connection 2:
FGHT
End Connections:
FGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Adapter
Material:
Brass