DESCRIPTION

Aqualine FHT Brass Swivel Adapter

AQUHPF7

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
FHT
End Connections
FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass