Manual Flush Valve

Part #A1004  |  Item #4601200  |  Manufacturer Part #1004

Call for Pricing EACH

Flush Type:

Manual
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White/Green

Color Finish Category: Whites

Flush Type: Manual

GSA Approved: No

Height: 1-1/2 in

IAPMO Listed: No

Length: 13-9/10 in

Material: Plastic

WaterSense Labeled: No