1/2 x 1000 ft. PEX Tubing Coil in Blue

You last purchased this on
 
Uponor

AquaPEX® 1/2 x 1000 ft. PEX Tubing Coil in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

AquaPEX® 1/2 x 1000 ft. PEX Tubing Coil in Blue

  • Fast #
  • Part #UF3120500
  • Item #2251348
  • Manufacturer Part #F3120500
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Approved fittings systems are ProPEX®
  • Primarily used in cold potable water distribution systems, and radiant heating systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Heating and Cooling
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Name:
Blue
Diameter - Inside 1:
19/40 in
Diameter - Outside:
5/8 in
FM Approved:
No
Fire Suppression System Rated:
Yes
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
1000 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
UL 263
Weight:
54 lb