0.2 ppm Fluoride Standard 1L
0.2 ppm Fluoride Standard 1L
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires TISAB
- Poly bottle
- 0.2 mg/L as F
Specifications
- Capacity:
- 0.2 ppm
- EPA Compliant:
- No
- Product Type:
- Fluoride Standard Solution
- Size:
- 1 L
- Waterworks Application:
- Laboratory
- Weight:
- 3 lb