Aquaphoenix Scientific Incorporated

10ml Auto Buret with Glass Stopcock

Part #AAB8010GS  |  Item #5067278  |  Manufacturer Part #AB-8010-GS

Call for Pricing EACH

Size:

10 mL
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-zeroing buret fills with a squeeze of the bottle
  • Glass stopcock
  • Buret is calibrated from 0-10 mL in 0.1 mL increments
  • Includes a 500 mL LDPE bottle and cap

Specifications

CE Approved: No

Capacity: 10 mL

EPA Compliant: No

Length: 14-24/25 in

Material: Glass

NSF Certified: No

Size: 10 mL

Type: Auto Buret with Glass Stopcock

UL Listed: No