10ml Auto Buret with Rubber Pinchcock

Part #AAB8010PC  |  Item #5067468  |  Manufacturer Part #AB-8010-PC

Call for Pricing EACH

Size:

10 mL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-zeroing buret fills with a squeeze of the bottle
  • Rubber pinch stopcock
  • Buret is calibrated from 0-10 mL in 0.1 mL increments
  • Includes a 500 mL LDPE bottle and cap

Specifications

CE Approved: No

Capacity: 10 mL

EPA Compliant: No

Length: 12 in

Material: Rubber

Size: 10 mL

Type: Auto Buret with Rubber Pinchcock

UL Listed: No