4.01 pH Buffer Red 4L

You last purchased this on
 
Pollardwater

4.01 pH Buffer Red 4L

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

4.01 pH Buffer Red 4L

  • Fast #
  • Part #ABU5004G
  • Item #4927286
  • Manufacturer Part #BU5004-G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Same performance for less
  • Buffers 4.01, 7.00 and 10.00 are accurate to +/-0.01 pH units at 25° C
  • NIST-traceable
  • Lot number, expiration date and temperature chart are included on all bottles
  • Color-coded for easy identification
  • Requires Certification

Specifications

Capacity:
4 L
Color Finish Category:
Reds
Color Finish Name:
Red
Product Type:
pH Buffer
Waterworks Application:
Laboratory
Weight:
9.2 lb