1 ppm Ammonia Standard 500 mL
1 ppm Ammonia Standard 500 mL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ammonia standards deliver the same performance as the leading brands at a substantial cost savings
- Poly bottle
- 1.0 mg/L as N
Specifications
- Capacity:
- 1 ppm
- Product Type:
- Ammonia Standard
- Size:
- 500 mL
- Waterworks Application:
- Laboratory
- Weight:
- 1.2 lb