1000 ppm Ammonia Standard 500 mL

You last purchased this on
 
Pollardwater

1000 ppm Ammonia Standard 500 mL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

1000 ppm Ammonia Standard 500 mL

  • Fast #
  • Part #AAS1000P
  • Item #5071858
  • Manufacturer Part #AS1000-P
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ammonia standards deliver the same performance as the leading brands at a substantial cost savings
  • Poly bottle
  • 1000 mg/L as N
  • Requires Certification

Specifications

Product Type:
Ammonia Standard
Size:
500 mL
Waterworks Application:
Laboratory
Weight:
1.2 lb