2.0 ppm Fluoride Standard 500 mL
2.0 ppm Fluoride Standard 500 mL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires TISAB
- Poly bottle
- 2.0 mg/L as F
Specifications
- CE Approved:
- No
- Capacity:
- 2 ppm
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Fluoride Standard Solution
- Size:
- 0.5 L
- UL Listed:
- No
- Waterworks Application:
- Laboratory
- Weight:
- 3 lb