Steel Step
Steel Step
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Foam Rubber Grip Handle
- Step Rise 8 in
- 3 Step Stool
- Textured Steps
- Base Spread 28 in
- Reach Height 26.75 in
Specifications
- Capacity:
- 200 lb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Chrome
- Handheld:
- No
- Height:
- 41-93/100 in
- Ladder Type:
- Step
- Length:
- 19-1/10 in
- Material:
- Steel
- Tool Type:
- Step Stool
- Weight:
- 15.12 lb
- Width:
- 4-18/25 in