DESCRIPTION

Aquarius Brands Plastic Adapters

A12030076F

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Fitting Type
Reducing
Material
Plastic