DESCRIPTION

  • Two molded soap ledges

Aquarius Industries Luxury 36 in. Fiberglass Reinforced Plastic Shower

AG3679SHCWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Height
77-3/4 in
Length
36 in
Material
Fiberglass Reinforced Plastic
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY