DESCRIPTION

  • Barrier Free
  • Left hand
  • P3 Protective Coating

Aquarius Industries 36 x 36 in. Left-Hand Valve with Right Seat Handicapped Shower

AG3698BFLP3VPKNJPA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Height
77 in
Length
39-1/2 in
Material
Gel-Coated Fiberglass
Width
39 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY