DESCRIPTION

  • Barrier Free
  • Right hand

Aquarius Industries 36 x 36 in. Right-Hand Barrier-Free Handicapped Shower with Seat

AG3698BFR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Height
77 in
Length
39 in
Material
Gel-Coated Fiberglass
Width
39 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY