DESCRIPTION

  • Two molded soap ledges

Aquarius Industries Luxury 36 x 36 in. Shower

AG3679SHC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Luxury
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
77-3/4 in
Length
36 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY