DESCRIPTION

  • Four premium power-flow adjustable jets, 1 lumbar ease-flow adjustable jet
  • Left hand

Aquarius Industries Contractors Advantage 36 x 72 in. Tub and Shower with Left Hand Drain

ARNTAHI5WPFSLWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
49 gal
Collection
Contractors Advantage
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
18-1/4 in
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY