DESCRIPTION

  • Molded corner soap ledge
  • Space saving Neo-Angle

Aquarius Industries Luxury 39-1/2 x 39-1/2 in. Shower

AG3892SHNAC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
78-1/2 in
Length
39-1/2 in
Material
Fiberglass
Width
39-1/2 in

Starting at
Call for Pricing
  • QUANTITY