DESCRIPTION

  • Barrier Free
  • EasyBase™
  • Right hand

Aquarius Industries 39 x 39 in. ADA Transfer Shower Stall

AG3698BFEBRP1CR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77 in
Length
39 in
Material
Fiberglass
Width
39 in

Starting at
Call for Pricing
  • QUANTITY