DESCRIPTION

  • Two molded soap dishes

Aquarius Industries Luxury 42 x 36 in. Fiberglass Reinforced Plastic Shower

AG4236SHCWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Height
74 in
Length
42 in
Material
Fiberglass Reinforced Plastic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY