DESCRIPTION

  • Integral foot ledge
  • Two molded soap ledges

Aquarius Industries Millennia Collection 42 x 42 in. Tile Shower

AM4242SHWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Height
80 in
Length
42 in
Material
Gel-Coated Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY