DESCRIPTION

  • Left hand
  • Molded seat
  • Two molded soap ledges

Aquarius Industries Luxury 48 x 36 x 78 in. Fiberglass Reinforced Plastic Shower with Left-Hand

AG4887SH1SLWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Height
78 in
Length
48 in
Material
Fiberglass Reinforced Plastic
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY