DESCRIPTION

  • Left hand

Aquarius Industries Luxury 48 x 48 in. Shower with Left Hand Seat

AG4887SH1SL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Luxury
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
77-1/2 in
Length
48 in
Material
Fiberglass
Width
48 in

Starting at
Call for Pricing
  • QUANTITY