DESCRIPTION

  • 7 3/4" threshold
  • Left seat
  • Molded seat
  • Two molded soap ledges

Aquarius Industries Luxury 48 x 48 in. Shower with Left Hand Seat

AG4887SH3P1SL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77-1/2 in
Length
48 in
Material
Fiberglass
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY