Aquarius Industries Millennia Collection 48 x 48 in. Shower with Left Hand Seat AM3648SHLWHT1

DESCRIPTION

  • Left hand

Aquarius Industries Millennia Collection 48 x 48 in. Shower with Left Hand Seat

AM3648SHLWHT1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
80 in
Length
48 in
Material
Fiberglass
Width
48 in

Starting at
Call for Pricing
  • QUANTITY