DESCRIPTION

  • Molded seat
  • Right hand
  • Two molded soap ledges

Aquarius Industries Luxury 48 x 48 in. Shower with Right Hand Seat

AG4800SH1STILER

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77-3/4 in
Length
48 in
Material
Fiberglass
Width
48 in

Starting at
Call for Pricing
  • QUANTITY