Aquarius Industries Millennia Collection 48 x 48 in. Shower with Right Hand Seat AM3648SHRWHT1

DESCRIPTION

  • Right hand

Aquarius Industries Millennia Collection 48 x 48 in. Shower with Right Hand Seat

AM3648SHRWHT1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
80 in
Length
48 in
Material
Fiberglass
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY