DESCRIPTION

  • Acrylic towel bar
  • Five molded soap ledges
  • Left hand

Aquarius Industries Luxury 59-7/8 x 31-1/4in. Tub and Shower with Left Hand Drain

AG6030TSCSLBS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Capacity
38 gal
Collection
Luxury
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
74-7/8 in
Length
59-7/8 in
Material
Fiberglass
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY