60 in. Fiberglass Shower System
60 in. Fiberglass Shower System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Fiberglass
- UL Listed:
- No
- Width:
- 26 in