Aquarius Industries Luxury 60 x 32-1/2 in. Tub and Shower with Left Hand Drain
AG3260TPL
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.1.2
- Capacity
- 42 ga
- Collection
- Luxury
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Left
- Height
- 74 in
- Length
- 60 in
- Material
- Fiberglass
- Width
- 32-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday