DESCRIPTION

  • 4" stimulated tile pattern

Aquarius Industries 60 x 32-1/2 in. Tub and Shower with Right Hand Drain

AG3206TSTILERP3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74 in
Length
60 in
Material
Fiberglass
Width
32-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY