60 x 32-1/2 in. Tub and Shower with Right Hand Drain in White

You last purchased this on
 
Aquarius Industries

Luxury 60 x 32-1/2 in. Tub and Shower with Right Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

Luxury 60 x 32-1/2 in. Tub and Shower with Right Hand Drain in White

  • Fast #
  • Part #AG3206TSTILERP3WH
  • Item #3860509
  • Manufacturer Part #G3206TSTILERP3WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4" stimulated tile pattern
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
74 in
Installation Type:
Alcove
Length:
60 in
Material:
Fiberglass
Width:
32-1/2 in