DESCRIPTION

  • 21" comfort height seat
  • 4" threshold
  • Integrated soap and foot ledges
  • Left hand
  • P3 Protective Coating
  • Six in tile pattern with Diamond accents

Aquarius Industries Choose Home Millenia 60 x 32 in. Shower with Left Hand Seat

ACHM6032SH3P1SLP3W

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Choose Home Millenia
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77 in
Length
60 in
Material
Fiberglass
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY