DESCRIPTION

  • Corner soap dish
  • Left hand
  • Leg Ledge
  • Molded seat

Aquarius Industries Millennia Collection 60 x 32 in. Three Piece Shower with Left Hand Seat

AM6032SH3P1SL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77 in
Length
60 in
Material
Fiberglass
Width
32 in

Starting at
Call for Pricing
  • QUANTITY