DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • Left hand
  • Three molded soap ledges

Aquarius Industries Luxury 60 x 32 in. Tub and Shower with Left Hand Drain

AG6004TSLBI

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Luxury
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
73-1/2 in
Length
60 in
Material
Fiberglass
Width
32 in

Starting at
Call for Pricing
  • QUANTITY