DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • Left hand
  • P3 Tub Guard
  • Three molded soap ledges

Aquarius Industries Luxury 60 x 32 in. Tub and Shower with Left Hand Drain

AG6004TSLP3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Luxury
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
73-1/2 in
Length
60 in
Material
Fiberglass
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY