DESCRIPTION

  • Right hand

Aquarius Industries Luxury 60 x 32 in. Tub and Shower with Right Hand Drain

AG6092TSR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.1.2
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
77-1/2 in
Length
60 in
Material
Fiberglass
Width
32 in

Starting at
Call for Pricing
  • QUANTITY