Aquarius Industries Millennia Collection 60 x 33 in. Shower AM6033SH

DESCRIPTION

Aquarius Industries Millennia Collection 60 x 33 in. Shower

AM6033SH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77-1/2 in
Length
60 in
Material
Fiberglass
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY