DESCRIPTION

  • Acrylic towel bar
  • Elegant tile pattern with diamond accents
  • Right hand
  • Two molded soap ledges

Aquarius Industries Millennia Collection 60 x 33 in. Tub and Shower Tile in White

AM3360TSTWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74-1/2 in
Length
60 in
Material
Gel-Coated Fiberglass
Width
32-1/2 in

Starting at
Call for Pricing
  • QUANTITY