DESCRIPTION

  • Available as a whirlpool
  • Molded corner soap dish
  • Right hand
  • Six in tile pattern with Diamond accents

Aquarius Industries Millennia Collection 60 x 33 in. Tub and Shower with Right Hand Drain

AM6032TSR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
77 in
Length
60 in
Material
Fiberglass
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY