Aquarius Industries Acrylic Residential 60 x 34 in. Tub and Shower with Right Hand Drain AA6034TSR

DESCRIPTION

  • Available as a whirlpool
  • Diamond pattern on back wall
  • Molded soap ledges
  • Right hand

Aquarius Industries Acrylic Residential 60 x 34 in. Tub and Shower with Right Hand Drain

AA6034TSR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Acrylic Residential
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
84 in
Length
60 in
Material
Acrylic
Width
34 in

Starting at
Call for Pricing
  • QUANTITY