DESCRIPTION

  • Four premium power-flow adjustable jets, 1 lumbar ease-flow adjustable jet and 2' ease-flow adjustable jets
  • Right hand

Aquarius Industries Contractors Advantage 60 x 34 in. Tub and Shower with Right Hand Drain

ARNTAHI6WPRBS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
71 gal
Collection
Contractors Advantage
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
20-1/2 in
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY