DESCRIPTION

  • Two molded seats
  • Two molded soap ledges

Aquarius Industries Luxury 60 x 36 in. Fiberglass Reinforced Plastic Shower with 2-Seats

AG6077SHCWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Height
78-1/2 in
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
60 in

Starting at
Call for Pricing
  • QUANTITY